Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Stainless Steel (Pvd)
Mfr # 122LS/20
Zoro # G7740662
Free Shipping & Returns
$144.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Width 6
- Length 6
- Weight 0.8
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 122LS/20
- Zoro # G7740662
- UPC # 91388734915
- Country of Origin United States
- Category Drain Strainers
Dimensions
Width | 6 |
Length | 6 |
Height | 4 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Faucet Cartridge, Plastic, 1-3/8" L (46374000)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-123)
- MILWAUKEE VALVE 3" Flanged Cast Iron Swing Check Valve (2974-M 3)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- B & K HAIR CATCHER 2-1/4"" 3PK (9D00010739)
- KOHLER China Grate Urinal Strainer (9172-NA)
- KOHLER Mounting Kit, Duostrainer (1039475)
- PLUMB PAK Strainer W/Ss Basket (K5435VB)
- GROCO Strainer Service Kit (ARG-1)
- Brasstech Drain Strainers