Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Satin Nickel (Pvd)
Mfr # 122/15S
Zoro # G9019842
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Height 5
- Width 6
- Weight 0.8
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122/15S
- Zoro # G9019842
- UPC # 91388223150
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 5 |
Width | 6 |
Length | 7 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 2 in Pipe Size (1436-020)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300SM240)
- LEGEND VALVE 1" GALV. FLOOR FLANGE (352-465)
- DELTA Delta Mounting Nut, Washer/Screws, 2 (RP49835)
- BRASSTECH Large Basket Strainer Set in Antique Brass (122LS/06)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- T&S BRASS Flat Strainer For - Part# Ts10386-45 (TS10386-45)
- PLUMB PAK Strainer Basket Sink Ss (PP5905)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Dome Bottom Strainer (3000DBS-2)
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- B & K SINK STRAINER 4-1/2""BLK (K5414BLK)
- Brasstech Drain Strainers