Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Satin Gold (Pvd)
Mfr # 122LS/24S
Zoro # G7742805
Free Shipping & Returns
$167.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Weight 0.8
- Width 6
- ADA Compliant No
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 122LS/24S
- Zoro # G7742805
- UPC # 91388734939
- Country of Origin United States
- Category Drain Strainers
Dimensions
Width | 6 |
Height | 4 |
Length | 6 |
Details
Finish | Satin Gold (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bracket Kit (1279163)
- ANVIL 1/8" FNPT Galvanized Cap (0319900007)
- ZURN Knee Action Valve, 5-1/4 in. Overall H (Z85700-XL)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340070)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- ZORO SELECT Replacement Sink Strainer (30061)
- KOHLER Strainer Body Lever Lift (29060-CP)
- WESTBRASS Wing Nut Style Large Kitchen Basket Strainer in Antique Copper (D213-11)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3200)
- COMMERCIAL 6 1/2 in Round Drop-In Floor Drain Strainer Basket (11511)
- Brasstech Drain Strainers