Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Satin Gold (Pvd)
Mfr # 122/24S
Zoro # G8932087
product price: $161.00
/ea
Free Shipping & Returns
$161.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- ADA Compliant No
- Height 5
- Width 6
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122/24S
- Zoro # G8932087
- UPC # 91388223259
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 5 |
Width | 6 |
Length | 7 |
Details
Finish | Satin Gold (PVD) |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Black Urinal Floor Mat 18" W x 17" L (GRP7001-BK)
- DANCO Ready-Fit Clear Bathroom and Kitchen Faucet Handles (9D00080846)
- DECKO BATH PRODUCTS 24 CHR Towel Bar (38170)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- ALLPOINTS Flat Strainer (261441)
- ARROW PNEUMATICS Arrow Pneumatics, Electric Drain with Strainer, 2.5 GPM, 1/2" NPT, 1-Phase 115V (5804S)
- ALLPOINTS Basket, Floor Drain (9"Sq, Yllw) (1021202)
- ALLPOINTS Basket, Drain , Movable Post (1021062)
- GERSON STRAINERS BLUE MESH 125 MICRON (125/SLV) (GE010914B)
- Brasstech Drain Strainers