Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Satin Bronze (Pvd)
Mfr # 122LS/10
Zoro # G7732874
product price: $167.30
/ea
Free Shipping & Returns
$167.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Length 6
- Weight 0.8
- Height 4
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122LS/10
- Zoro # G7732874
- UPC # 91388734830
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length | 6 |
Height | 4 |
Width | 6 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline (7650801)
- LEGEND VALVE 3/4" T-546VB IPS SILLCOCK (107-418)
- AB&A 1-1/2" " Dia., Brass, Brass Finish, Los Angeles Style, Cleanout Plug (60361)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025752)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- THRIFCO PLUMBING 3-1/2 Inch Twist Tight Kitchen Sink Strainer Assembly (4400411)
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- PLUMB PAK Sink Strainer Assembly (PP20665)
- KISSLER Sink Strainer Assembly, SS, Brass, Chrome (59-2045)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- Brasstech Drain Strainers