Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Satin Bronze (Pvd)
Mfr # 121/10
Zoro # G7745438
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 6
- Weight 0.9
- Width 6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 121/10
- Zoro # G7745438
- UPC # 91388733925
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 4 |
Length | 6 |
Width | 6 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.9 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" PlumBite Push On Thermostatic Mixing Valve (C77469LF)
- APACHE Full Port Brass Ball Valve, 1" (70009654)
- MOEN Fauct Kit Spr 1H Chr Ll (87604)
- DANCO Crumb Cup No/Post 1-1/2In Chrm (89049)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- GOURMET SCAPE K212 Tacoma Spin & Seal Sink Basket Strainer, Stainless Steel (K212)
- KISSLER Sink Strainer Assembly, SS, Brass (59-2035)
- STANDARD KEIL Basket Drain Assy For - Part# 1838-1010-3251 (1838-1010-3251)
- LARSEN SUPPLY CO 3-1/2Deep Sink Strainer (03-1151)
- CHATHAM BRASS Replacement Basket, Heavy Pattern, Fixed Post, All Stainless (720)
- COMMERCIAL Replacement Mop Sink Basin Strainer Filters (11546)
- Brasstech Drain Strainers