Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Polished Nickel
Mfr # 122LS/15
Zoro # G7737153
product price: $144.20
/ea
Free Shipping & Returns
$144.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 6
- ADA Compliant No
- Weight 0.8
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122LS/15
- Zoro # G7737153
- UPC # 91388734861
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length | 6 |
Width | 6 |
Height | 4 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATCH CUT Pipe cutter for copper, aluminum and brass (RC1125)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (510T 3/4)
- KINGSTON BRASS CC2187 Vintage 1-1/4" Decor P-Trap, Brushed Brass (CC2187)
- BRADLEY Thermostatic Valve Safety 54 GPM (S19-2200)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- THRIFCO PLUMBING 2-1/2 Inch Junior Bar Sink Strainer / Washing Tray Strainer wit (4400414)
- PERFECT PUTTY SinkStrainer, D1-1/2", Zinc, Plastic, Chrome (59-3110)
- KOHLER Sink Drain, 4 1/2 in Dia, Brass (K-8799-VS)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- LARSEN SUPPLY CO 3-1/2"Flt Sink Strainer (03-1073)
- Brasstech Drain Strainers