Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Polished Nickel
Mfr # 122/15
Zoro # G8962607
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 6
- ADA Compliant No
- Length 7
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122/15
- Zoro # G8962607
- UPC # 91388223051
- Country of Origin United States
- Category Drain Strainers
Dimensions
Width | 6 |
Length | 7 |
Height | 5 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 62)
- 3M Water Filter System, Flow Rate 2.2 gpm (5626002)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1592)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1/2In, 4 1/8InL (HDPZ-50)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- INTERDESIGN Ss Forma Sink Strainer (65380)
- COMPONENT HARDWARE NP Brass Drain 1-1/2" L, 1-3/8" dia. (E16-4011)
- ALLPOINTS Flanged Drain Strainer (321392)
- KEENEY MFG PP820-32STRAINER BASKET TUB MESH (PP820X32)
- OATEY Strainer Snap-Tite Ss 4-1/4In (42336/46266)
- Brasstech Drain Strainers