Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Polished Gold (Pvd)
Mfr # 122/24
Zoro # G8999892
product price: $161.00
/ea
Free Shipping & Returns
$161.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Height 5
- Width 6
- ADA Compliant No
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122/24
- Zoro # G8999892
- UPC # 91388223204
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 5 |
Width | 6 |
Length | 7 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome (P-3230)
- CENTRAL BRASS Wrist Handle (6") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4149-C)
- MILWAUKEE VALVE 2" Threaded Low Lead Bronze Spring Check Valve (UP548T 2)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- ROHL Manual Basket Strainer (738PN)
- COMPONENT HARDWARE Brass Drain 4" L, 1-3/8" dia. 2" Flange (E16-4030-LW)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Cast Iron (3580)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Antique Copper (D214-11)
- PLUMB PAK Strainer Basket Sink Ss (PP5905)
- Brasstech Drain Strainers