Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Polished Chrome
Mfr # 122/26
Zoro # G8945405
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 0.8
- Width 6
- ADA Compliant No
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 122/26
- Zoro # G8945405
- UPC # 91388222658
- Country of Origin United States
- Category Drain Strainers
Dimensions
Width | 6 |
Length | 7 |
Height | 5 |
Details
Finish | Polished Chrome |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/8" x 1/8" Pipe Size (2-2 SE-B)
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve (79060)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027008)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA2)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Antique Brass (122LS/06)
- OATEY Strainer Snap-Tite Ss 4-1/4 (42005)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer and Stopper Stainless Steel (RVA1052ST)
- ALLPOINTS Drain Strainer Fine Mesh 3" (561394)
- ZURN Drain Strainer, 7-5/8 in. L, Bronze/Nickel (PN1960-GRATE)
- GOURMET SCAPE K212AC Tacoma Spin & Seal Sink Basket Strainer, Antique Copper (K212AC)
- Brasstech Drain Strainers