Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Polished Brass Uncoated (Living)
Mfr # 122LS/03N
Zoro # G7732138
Free Shipping & Returns
$144.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- ADA Compliant No
- Height 4
- Length 6
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 122LS/03N
- Zoro # G7732138
- UPC # 91388734755
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 4 |
Length | 6 |
Width | 6 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100258)
- ZURN Water Hammer Arrestor, Lead Free, 1" E (WH2950-E-XL)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (BSBX72375-SP)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260483)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Oil Rubbed Bronze (D3192-12)
- COMPONENT HARDWARE S/S Box Pattern Drain Bowl, Basket (D34-Y011-MM)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper Grey (DPFS1210-1)
- WESTBRASS Casper No. 129 4-1/4" Snap-in Shower Strainer in Polished Brass (D319-03)
- OATEY Strainer Snap-Tite Ss 4-1/4 (42005)
- Brasstech Drain Strainers