Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Polished Brass Uncoated (Living)
Mfr # 122/03N
Zoro # G8978068
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Length 7
- Width 6
- Height 5
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 122/03N
- Zoro # G8978068
- UPC # 91388222801
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length | 7 |
Width | 6 |
Height | 5 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- MOEN Triva Brushed Nickel Single Robe Hook (BP1803BN)
- KECKLEY 3/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (3/43THY-CIM20M34-FTI-B7)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 4""DWV X4""SCH40HXH (PVC001001400)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- PLUMB PAK Sink Strainer Assy Ss (1431SSTBX)
- ZORO SELECT Mesh Strainer, Pipe Dia 3 1/2 In (1PPG9)
- KOHLER Strainer Body (21166-CP)
- WESTBRASS Wing Nut Style Large Kitchen Basket Strainer in Antique Copper (D213-11)
- T&S BRASS Flat Strainer For - Part# Ts10385-45 (TS10385-45)
- Brasstech Drain Strainers