Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Matte White
Mfr # 122LS/52
Zoro # G9001606
product price: $144.20
/ea
Free Shipping & Returns
$144.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Length 6
- Width 6
- Height 4
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122LS/52
- Zoro # G9001606
- UPC # 91388056031
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length | 6 |
Width | 6 |
Height | 4 |
Details
Finish | Matte White |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (465-090)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 10in.L (QB-110MF)
- VIEGA Viega MegaPress union, 1-1/2" x 1-1/2" (25720)
- BECK 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015404)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- STANDARD KEIL Flat Strainer For - Part# 6312-1012-7250 (6312-1012-7250)
- ALLPOINTS Strainer Domedish 7 (111472)
- KOHLER Sink Strainer With Tailpiece (8807-CP)
- WORLDWIDE SOURCING Strainer Bath-Wash Tub 1-3/8 (PMB-144)
- GENOVA Canplas 193864 Floor Strainer, 4 In, Spigot, Pvc Body, White (79240)
- Brasstech Drain Strainers