Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Matte White
Mfr # 122/52
Zoro # G8998885
product price: $139.30
/ea
Free Shipping & Returns
$139.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- ADA Compliant No
- Height 5
- Weight 0.8
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122/52
- Zoro # G8998885
- UPC # 91388055881
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 5 |
Width | 6 |
Length | 7 |
Details
Finish | Matte White |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BA)
- LEGEND VALVE 2-1/2 T-312 DI WAFER CK SS316 (116-232)
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D MIP Galvanized Malleable Iron 90 Degree Street Elbow (311UPSE90-14)
- ZORO SELECT Reducing Coupling, 10 x 8 in, Schedule 40 (429628)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- KOHLER Sink Drain, 4 1/2 in Dia, Brass (K-8799-VS)
- BLANCO Blanco Metal Basket Strainer Drain Assembly - Coal Black (240327)
- ARROW PNEUMATICS Arrow Pneumatics, Electric Drain with Strainer, 2.5 GPM, 1/2" NPT, 1-Phase 115V (5804S)
- WATTS WATER TECHNOLOGIES Replacement Basket (649004BA)
- PLUMB PAK Washer Strainer Basket 3-1/2 (PP22024)
- Brasstech Drain Strainers