Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in French Gold (Pvd)
Mfr # 122/24A
Zoro # G8949404
Free Shipping & Returns
$161.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Weight 0.8
- ADA Compliant No
- Height 5
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 122/24A
- Zoro # G8949404
- UPC # 91388055874
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 5 |
Width | 6 |
Length | 7 |
Details
Finish | French Gold (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- KIBI Blaze 24 inch Bathroom Towel Bar (KBA1604BG)
- SLOAN Ebv196A Electrnc Module Repair, Ecos (EBV196A)
- ZORO SELECT Water Heater Straps, Up To 120 Gals (QS-120)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- DANCO 4-3/8 in. D Chrome Brass Strainer Locknut (50534B)
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3180)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 11-1/2"L (2140CIG)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer for Kitchen Sinks - Stainless Steel (RVA1049ST)
- OATEY Strainer Snap-In Ss 2In (42730)
- Brasstech Drain Strainers