Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Flat Black
Mfr # 122/56
Zoro # G8957296
Free Shipping & Returns
$139.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- ADA Compliant No
- Width 6
- Height 5
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 122/56
- Zoro # G8957296
- UPC # 91388288043
- Country of Origin United States
- Category Drain Strainers
Dimensions
Width | 6 |
Height | 5 |
Length | 7 |
Details
Finish | Flat Black |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- BONOMI 3/8" NPT Brass Spring Check Valve (100012LF-3/8)
- WATTS Dielectric Flange, 2 In, FIP, 175 psi (3200 2)
- KOHLER Revel(R) Sliding Shower Door, 76"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707206-L-ABZ)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- ALLPOINTS Strainer, Drain , 7-3/4"Sq, S/S (1021107)
- GOURMET SCAPE K212 Tacoma Spin & Seal Sink Basket Strainer, Stainless Steel (K212)
- ZORO SELECT Grid Strainer, 1-1/4" Pipe Dia., 8" L (35072)
- PLUMB PAK Strainer Sink Bskt Assmbly Ss (879TPC)
- WESTBRASS Wing Nut Style Large Kitchen Basket Strainer in Antique Copper (D213-11)
- Brasstech Drain Strainers