Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in English Bronze
Mfr # 122LS/07
Zoro # G7731203
product price: $144.20
/ea
Free Shipping & Returns
$144.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Width 6
- ADA Compliant No
- Length 6
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122LS/07
- Zoro # G7731203
- UPC # 91388734793
- Country of Origin United States
- Category Drain Strainers
Dimensions
Width | 6 |
Length | 6 |
Height | 4 |
Details
Finish | English Bronze |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1" FNPT 304 SS Reducing Coupling (40RC111N112010)
- SHARKBITE SHARKBITE CAP 3/8"" LF. (U512LFA)
- PARKER 1/2" x 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC8N-316)
- PARKER Fitting, 31/32", Brass, Compression (VS169CA-6-4)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- PROSOURCE Strainer Basket Sink 1-1/2 (PMB-145)
- KOHLER Strainer Body Lever Lift (29060-CP)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 11-1/2"L (2140CIG)
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-26)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 3/8 To 1 1/2 In (1PPG8)
- Brasstech Drain Strainers