Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in English Bronze
Mfr # 122/07
Zoro # G8986915
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Height 5
- Width 6
- Length 7
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 122/07
- Zoro # G8986915
- UPC # 91388213168
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 5 |
Width | 6 |
Length | 7 |
Details
Finish | English Bronze |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft 2.5 Gpm Single-Function Show (10590-AK-CP)
- LDR INDUSTRIES 310 B-2112 BUSHING 2X1-1/2 BLACK (310B-2112)
- GROHE Concetto ohm Prep Sink C-Spout 5, 7L Us C (31518000)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1 In. (582 1)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- COMPONENT HARDWARE S/S Box Pattern Drain Bowl, Basket (D34-Y011-MM)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- ZORO SELECT Drain Protector, Plastic, Pipe 1 1/2 In (1PPG3)
- OATEY Nickel Strainer, 6" (80150)
- DANCO Basket Strainer Assembly, Stainless Steel, For Universal Sinks (81091)
- Brasstech Drain Strainers