Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Antique Nickel
Mfr # 122LS/15A
Zoro # G7732926
product price: $144.20
/ea
Free Shipping & Returns
$144.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- ADA Compliant No
- Height 4
- Width 6
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122LS/15A
- Zoro # G7732926
- UPC # 91388734878
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 4 |
Width | 6 |
Length | 6 |
Details
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Coupling, Lead Free, 3/4" (B74125LF)
- TOTO Lavatory w/Sanagloss, Under Cnter, 21x14" (LT931#01)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 2 lines, PK25 (1202)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497-CZ)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- WESTBRASS AB&A Snap-in Shower Strainer in Polished Chrome (D3198-26)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 6x4-1/4 in., Cast Iron (3581)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- KISSLER Solid Post Strainer, Metal, 2in. L, 22 ga. (59-2020)
- INTERDESIGN Ss Forma Sink Strainer (65380)
- Brasstech Drain Strainers