Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Antique Nickel
Mfr # 122/15A
Zoro # G8990966
product price: $139.30
/ea
Free Shipping & Returns
$139.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Weight 0.8
- ADA Compliant No
- Height 5
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122/15A
- Zoro # G8990966
- UPC # 91388223105
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 5 |
Length | 7 |
Width | 6 |
Details
Finish | Antique Nickel |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #45 1/4 Inch x 1/4 Inch Brass Flare MIP Tee (6945004)
- LEGEND VALVE 3" X 7" 304 SS NIPPLE (304-211)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4106-010)
- MEGACHEF Megachef DR-180 16 in. Chrome Plated & Plastic Counter Top Drying Dish Rack; Black (DR-180)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- WESTBRASS AB&A Snap-in Shower Strainer in Polished Nickel (D3198-05)
- ALLPOINTS Strainer-Fine Mesh S/S (111332)
- KOHLER Duostrainer, #8801-Af (8801-AF)
- LARSEN SUPPLY CO 3-1/2"Flt Sink Strainer (03-1073)
- DANCO 4-3/8 in. D Chrome Brass Strainer Locknut (50534B)
- Brasstech Drain Strainers