Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Antique Copper
Mfr # 122LS/08A
Zoro # G7731982
product price: $167.30
/ea
Free Shipping & Returns
$167.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Length 6
- Height 4
- Weight 0.8
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122LS/08A
- Zoro # G7731982
- UPC # 91388734816
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length | 6 |
Height | 4 |
Width | 6 |
Details
Finish | Antique Copper |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Metal (1108235-BC)
- ZURN Single Post Sensor Faucet (Z6933-TMV-1)
- SMITH-COOPER 1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385011410)
- DELTA Delta 3 Toilet Flapper (RP72472)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Antique Brass (122LS/06)
- ALLPOINTS Drain, Grate, Floor (Hinged, 5"Rd) (1021152)
- DRAIN-NET TECHNOLOGIES Flexible Drain Sock, 4 (PDN-040F)
- WINCO 3 in Stainless Steel Sink Strainer (SIK-3)
- ZORO SELECT Grid Strainer, 1-1/4" Pipe Dia., 8" L (35072)
- PLUMB PAK Strainer Basket Sink Ss (PP5905)
- Brasstech Drain Strainers