Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Antique Brass
Mfr # 122LS/06
Zoro # G7744327
product price: $144.20
/ea
Free Shipping & Returns
$144.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Width 6
- Height 4
- Weight 0.8
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122LS/06
- Zoro # G7744327
- UPC # 91388734786
- Country of Origin United States
- Category Drain Strainers
Dimensions
Width | 6 |
Height | 4 |
Length | 6 |
Details
Finish | Antique Brass |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 150 psi (543EEBKMAA0150)
- HONEYWELL THERMAL SOLUTIONS C6097A3095 Pressure Switch (C6097A3095)
- 3M Quick Connect Filter, 3.3 gpm, 3 Micron, 4-1/2" O.D., 22 1/2 in H (5613407)
- KOHLER Right-Hand Bottom Sink Rack For Octave(T (6453-ST)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 3/8 To 1 1/2 In (1PPG8)
- WATTS WATER TECHNOLOGIES Basket Sink Strainer (644003RP)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- PLUMB PAK Strainer Ss Screw Style (PP5416)
- Brasstech Drain Strainers