Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Antique Brass
Mfr # 122/06
Zoro # G8965748
Free Shipping & Returns
$139.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- ADA Compliant No
- Width 6
- Length 7
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 122/06
- Zoro # G8965748
- UPC # 91388222900
- Country of Origin United States
- Category Drain Strainers
Dimensions
Width | 6 |
Length | 7 |
Height | 5 |
Details
Finish | Antique Brass |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit, 1046987-CP (1046987-CP)
- NIBCO 34 C Tube Cap (W01860T)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, 304SS (CN18SS)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- WESTBRASS 4-1/4" O.D. Shower Strainer Plastic-Oddities Style in Polished Chrome (D3193-26)
- WHEDON 4-1/2 in. D Chrome Stainless Steel Sink Strainer (DP22C)
- COMPONENT HARDWARE Rplacement Twist Handle Assmbly 12" Long (D50-0001)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Nickel Bronze (3580NB)
- KEENEY MFG BASKET SS FIX POST (PP820-22)
- Brasstech Drain Strainers