Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Aged Brass
Mfr # 122/034
Zoro # G9002263
Free Shipping & Returns
$161.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Weight 0.8
- ADA Compliant No
- Height 5
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 122/034
- Zoro # G9002263
- UPC # 91388064135
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 5 |
Length | 7 |
Width | 6 |
Details
Finish | Aged Brass |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Pipe Repair Kit, 2"W x 5'L, White (38260)
- PARKER String Wound Filter Cartridge, 6 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (39R20S)
- MJM INTERNAITONAL Wide Shower Chair W/ Swing Arms & Pail, Standard Mesh - Grey (MJM-S126-5BAR-DDA-10-QT-C-SM-GY)
- GEBERIT Bd 52 Pp 1.5" L24-H52 Rtfset (150.156.DY.1)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- OATEY Nickel Strainer, 6" (80150)
- T&S BRASS Flat Strainer For - Part# 10386-45 (10386-45)
- WESTBRASS AB&A Snap-in Shower Strainer in Powdercoated Black (D3198-62)
- ALLPOINTS Basket, Flr Drain(8-1/2"Sq, Ylw) (1021201)
- Brasstech Drain Strainers