Shop All Drain Strainers
Brasstech
Large Basket Strainer in Oil Rubbed Bronze
Mfr # 122-4/10B
Zoro # G8971533
product price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Weight 0.25
- Length 3
- Height 3
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122-4/10B
- Zoro # G8971533
- UPC # 91388015786
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 0.25 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Flushometer, Elongated, White (4142.100.020)
- APG 8" Aluminum Part D (3E80DALA)
- ZORO SELECT 3" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP300-4)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (806-007)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Nickel (Pvd) (121/15S)
- BRASSTECH Large Basket Strainer Set in Antique Brass (122LS/06)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- PLUMB PAK Strainer Ss Screw Style (PP5416)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, White (LKPDQSWH)
- KOHLER Duostrainer, #8801-Af (8801-AF)
- Brasstech Drain Strainers