Shop All Drain Strainers
Brasstech
Large Basket Strainer in Forever Brass (Pvd)
Mfr # 120-2/01
Zoro # G9013777
product price: $71.40
/ea
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Height 4.5
- Length 6.5
- Width 5.5
- Weight 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 120-2/01
- Zoro # G9013777
- UPC # 91388285837
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 4.5 |
Length | 6.5 |
Width | 5.5 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.85 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Flange, 3 In, Solder, 175 psi (3 LF3110)
- DANCO CARTRIDGE F/GLACIER BAY (9D00010321)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U05)
- BASCO Ball Valve, 2" for Mauser w/NPT (PBVHMTXFC02)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- WESTBRASS Brass Snap-In Shower Strainer Grid in Polished Brass (D316-03)
- ALLPOINTS Sink Liner-20X20 S/S (111517)
- GENOVA Canplas 193864 Floor Strainer, 4 In, Spigot, Pvc Body, White (79240)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Powdercoated Flat Black (D214-62)
- Brasstech Drain Strainers