Shop All Drain Strainers
Brasstech
Jr. Basket Strainer Set in Aged Brass
Mfr # 130/034
Zoro # G8969074
product price: $67.90
/ea
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 3
- Length 3
- Height 3
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 130/034
- Zoro # G8969074
- UPC # 91388064173
- Country of Origin United States
- Category Drain Strainers
Dimensions
Width | 3 |
Length | 3 |
Height | 3 |
Details
Finish | Aged Brass |
Weight | 0.45 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (5-Pack), 5PK (PXPAM125PK)
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- LEGEND VALVE 1/2" T-537 BALL HOSE BIBB NL (107-167NL)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Nickel Bronze (3580NB)
- ZORO SELECT Drain Protector, Pipe Dia 1 5/8 In (1PPG4)
- ALLPOINTS Flat Strainer (261442)
- T&S BRASS Flat Strainer For - Part# 10385-45 (10385-45)
- STANDARD KEIL Flat Strainer For - Part# 6312-1012-7250 (6312-1012-7250)
- Brasstech Drain Strainers