Shop All Washroom Accessories
Brasstech
High Box Flange in Polished Brass Uncoated (Living)
Mfr # 314/03N
Zoro # G8952414
product price: $51.80
/ea
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 3
- ADA Compliant No
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 314/03N
- Zoro # G8952414
- UPC # 91388236754
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 3 |
Length | 3.5 |
Details
Item | High Box Flange in Polished Brass Uncoated (Living) |
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NPT Bronze Spring Check Valve (6AJY1)
- KOHLER Wrench, Level Adjustment (1005259)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A05ER-NB)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 8 in Pipe Size (806-080)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- JOSEPH JOSEPH TOOTHBRUSH HOLDER PLSTC (70509)
- GROHE Universal Seal Kit Starlight Chrome (47303000)
- Brasstech Washroom Accessories