Shop All Washroom Accessories
Brasstech
High Box Flange in Forever Brass (Pvd)
Mfr # 314/01
Zoro # G8937766
product price: $51.80
/ea
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Forever Brass (PVD)
- Width 3
- Length 3.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 314/01
- Zoro # G8937766
- UPC # 91388236747
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 3 |
Length | 3.5 |
Details
Item | High Box Flange in Forever Brass (Pvd) |
Finish | Forever Brass (PVD) |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SMU180)
- KOHLER Artifacts 24" Towel Bar (72568-2BZ)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (837-131)
- LEGEND VALVE 3/8" GALVANIZED UNION (352-442)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- TAYMOR Curved Shower Rod, Satin Nickel, 60 in. L (01-C6289SN)
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28459EN0)
- Brasstech Washroom Accessories