Shop All Garbage Disposal Accessories
Brasstech
Garbage Disposer Stopper in Flat Black
Mfr # 113/56
Zoro # G8974166
product price: $66.50
/ea
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- ADA Compliant No
- Weight 0.15
- Width 3
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 113/56
- Zoro # G8974166
- UPC # 91388001390
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Width | 3 |
Length | 3 |
Height | 3 |
Details
Finish | Flat Black |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1 gpm Aerated Outlet, 55/64"-27 Thread Size, Polished Chrome, Metal (M922997-0020A)
- KENYON PVC Pipe Cutter, 2" Max Cut (41436GRA)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EF#01)
- BONOMI Ball Valve, Mini Brass, FemaleXFemale, 1/8" (383N-1/8)
- BRASSTECH Garbage Disposer Flange in Satin Bronze (Pvd) (112/10)
- KINGSTON BRASS Dual Outlet Disposal Power Module, Black (PMD402)
- DANCO Disposal Genie, Plastic, Black (9D00010051)
- PRIME-LINE Splashguard, Fits Badger, Whirlaway and Maintenance Warehouse Disposal 2 Pack (MP53065)
- DR. DISPOSAL GARBAGE DISPOSAL TOL STL (DD18)
- KOHLER Reckon 3/4Hp Garbage Disposer (29361-CHR)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- Brasstech Garbage Disposal Accessories