Shop All Garbage Disposal Accessories
Brasstech
Garbage Disposer Flange in Satin Bronze (Pvd)
Mfr # 112/10
Zoro # G7730013
product price: $114.10
/ea
Free Shipping & Returns
$114.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Weight 0.3
- Length 5
- ADA Compliant No
- Finish Satin Bronze (PVD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 112/10
- Zoro # G7730013
- UPC # 760724813279
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Width | 5 |
Length | 5 |
Height | 3 |
Details
Weight | 0.3 |
ADA Compliant | No |
Finish | Satin Bronze (PVD) |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 2-7/8 " Bronze and Neoprene Internal Backwater Valve (BV-1003)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 1 In Out (31500132009000 CC)
- ZORO SELECT 30 oz Manual Liquid Wall Clear (9330-91)
- BRASSTECH Garbage Disposer Stopper in Flat Black (113/56)
- DR. DISPOSAL GARBAGE DISPOSAL TOL STL (DD18)
- ROHL Waste Disposal Control Box With Air Switch Button (AS550PN)
- ROHL Extended 2 1/2" Disposal Flange For Fireclay Sinks In Polished Nickel (ISE10082PN)
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- ZORO SELECT Strainer, PVC Construction, White (30093)
- Brasstech Garbage Disposal Accessories