Shop All Washroom Accessories
Brasstech
Extension Tube in Polished Nickel
Mfr # 328/15
Zoro # G8997153
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish Polished Nickel
- Width 2
- ADA Compliant No
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 328/15
- Zoro # G8997153
- UPC # 91388329609
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 9 |
Details
Item | Extension Tube in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.35 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER FIP Prem NK Hose Bibb, NL 3/4" (4347003580)
- ELESA End-caps for square tubes, NDA.Q-25-M16x30 (NDA.Q)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. ELBOW (352-104)
- ZORO SELECT 1" NPT 316 SS Union Class 3000 (2000301718)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- CONVENIENCE KITS INTERNATIONAL Man On The Go 10-Piece Mesh Bag Travel Kit (81DAS)
- GROHE Universal Cap (46230P00)
- Brasstech Washroom Accessories