Shop All Washroom Accessories
Brasstech
Extension Tube in Polished Gold (Pvd)
Mfr # 328/24
Zoro # G8981918
original price:
$134.99
9% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish Polished Gold (PVD)
- Width 2
- Length 9
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 328/24
- Zoro # G8981918
- UPC # 91388009075
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 9 |
Details
Item | Extension Tube in Polished Gold (Pvd) |
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 0.35 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- AMERICAN STANDARD Trip Lever Assembly Pro Lh Chr (7381231-200.0020A)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (105S)
- DANCO Flush Mechanism Eljer (88017)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- KOHLER Alteo Vertical Tissue Holder (37056-CP)
- ZORO SELECT Shower Rod, Chrome, 42In (4EEW3)
- Brasstech Washroom Accessories