Shop All Washroom Accessories
Brasstech
Extension Tube in Antique Brass
Mfr # 328/06
Zoro # G8965818
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish Antique Brass
- Width 2
- Length 9
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 328/06
- Zoro # G8965818
- UPC # 91388329456
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 9 |
Details
Item | Extension Tube in Antique Brass |
Finish | Antique Brass |
ADA Compliant | No |
Weight | 0.35 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/8 In (389001)
- ZURN Tee, PEX, 3/4" x 3/4" x 1" Pipe (QQPT445X)
- ZORO SELECT 1-1/2" FNPT Galvanized Floor Flange (5P971)
- AMERICAN STANDARD Handle Screw Kit, Reliant 3 (M962496-0070A)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- KINGSTON BRASS Restoration 3-Piece Bathroom Hardware, Polished Brass (BAK396148PB)
- DELTA Delta Peerless Mounting Washers/Nuts (RP44122)
- Brasstech Washroom Accessories