Shop All Washroom Accessories
Brasstech
Bottle Trap Kit in Stainless Steel (Pvd)
Mfr # 3016/20
Zoro # G7743365
product price: $401.80
/ea
Free Shipping & Returns
$401.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Stainless Steel (PVD)
- Width 7
- ADA Compliant No
- Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3016/20
- Zoro # G7743365
- UPC # 91388847264
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 7 |
Length | 21.5 |
Details
Item | Bottle Trap Kit in Stainless Steel (Pvd) |
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Weight | 2 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Socket Weld, Black Forged Steel 45 Degree Elbow, Class 3000 (0362013609)
- PARKER 3/8" Compression 316 SS Bite Ferrules (6 TU-SS)
- LEGEND VALVE 1/2" T-3201 LOG LIGHTER VALVE (102-813)
- ANDERSON METALS Nipple Hex Brass Mpt 1/2 (756122-08)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- WINGITS OVAL Cover Plates, SS, PR (OCP-BS)
- PFISTER Pfister Flange Shw Hdl Cr (960-601A)
- Brasstech Washroom Accessories