Shop All Washroom Accessories
Brasstech
Bottle Trap Kit in Polished Gold (Pvd)
Mfr # 301-2/24
Zoro # G7735997
product price: $407.40
/ea
Free Shipping & Returns
$407.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Finish Polished Gold (PVD)
- Width 7
- ADA Compliant No
- Length 15.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 301-2/24
- Zoro # G7735997
- UPC # 91388843624
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3.5 |
Width | 7 |
Length | 15.25 |
Details
Item | Bottle Trap Kit in Polished Gold (Pvd) |
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 1.8 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B10-P53E-ZT-F-1T1L (VUVG-B10-P53E-ZT-F-1T1L)
- ZORO SELECT 1" MNPT 316 SS Square Head Plug (60SQ112N010)
- SHARKBITE PEX TUBE 3/4""X25FT WHT (U870W25)
- NIBCO 1-1/4" NOM C Copper 90 Degree Drop Elbow (907 11/4)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- GROHE Universal Outlet Nipple Starlight Chrome (45900000)
- KINGSTON BRASS Victorian 4-Piece Bathroom Accessory Set, Polished Brass (BAK312478PB)
- Brasstech Washroom Accessories