Shop All Washroom Accessories
Brasstech
Bottle Trap Kit in Polished Chrome
Mfr # 301-2/26
Zoro # G8960805
product price: $261.10
/ea
Free Shipping & Returns
$261.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Finish Polished Chrome
- Width 7
- ADA Compliant No
- Length 15.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 301-2/26
- Zoro # G8960805
- UPC # 91388247118
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3.5 |
Width | 7 |
Length | 15.25 |
Details
Item | Bottle Trap Kit in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.8 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Rdcng Hex Bushing - 1" MNPT x 1/2" FNPT (ZUSA-PF-6939)
- BECK 1/2" x 11" Black Pipe Nipple Sch 40 (0330018409)
- PROPLUS REPAIR CLAMP, 2 BOLT, 2 X 6, STAINLESS STEEL (461012)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9035)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- SPIRELLA Stoneware Beaker Jaro Grey and Black (10.20308)
- MOEN Metal Contemporary Paper Holder Roller Only Bright Chrome (3CH)
- Brasstech Washroom Accessories