Shop All Washroom Accessories
Brasstech
Bottle Trap Kit in English Bronze
Mfr # 301-2/07
Zoro # G7739147
product price: $359.10
/ea
Free Shipping & Returns
$359.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Finish English Bronze
- Width 7
- Length 15.25
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 301-2/07
- Zoro # G7739147
- UPC # 91388843556
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3.5 |
Width | 7 |
Length | 15.25 |
Details
Item | Bottle Trap Kit in English Bronze |
Finish | English Bronze |
ADA Compliant | No |
Weight | 1.8 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe 8 Kitc Fct W/Spray-Lever (810T21-4AFA-CP)
- PFISTER Pfister Soap Dspnsr S/A F529-Ay (950-264Y)
- LEGRIS Push-to-Connect Wye Plug-In, 1/4 in Tube Size, Nylon, Black, 10 PK (3142 56 00)
- LEGEND VALVE 1/4" BLACK CAP (350-481C)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- JOSEPH JOSEPH Bathroom Caddy Gry/Wht (70513)
- GROHE Universal Plug Starlight Chrome (07182000)
- Brasstech Washroom Accessories