Shop All Supply Stop Valves
Brasstech
Angle Valve Kit, 1/2" Sweat in Satin Nickel (Pvd)
Mfr # 416X/15S
Zoro # G7188798
product price: $179.90
/ea
Free Shipping & Returns
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Nickel
- Finish Satin Nickel (PVD)
- ADA Compliant No
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 416X/15S
- Zoro # G7188798
- UPC # 91388247835
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Width | 2 |
Length | 9 |
Height | 2 |
Details
Body Material | Nickel |
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Weight | 0.4 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", Full Port , 225 psi, 3 1/4" O.D. (M220200CPG)
- SMITH-COOPER 2-1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385013620)
- ASCO Rebuild Kit, for 3UK34, 2HTT2, 2HTR6, 1WG91 (C131205)
- ZORO SELECT 3/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC07)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- JONES STEPHENS 1/2"PEX F1960x1/4"OD Chrm, Qrtr Turn Supply Stop, Expnsn Style PEX, Angle (S10406)
- LEGEND VALVE 1/2" T-533HP HEAVY NO-KINK (107-267)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch Comp x 1/4 Inch Comp Multi Turn Brass Angle Stop (4405603)
- KEENEY MFG Qt Valve 5/8X3/8Str Lf (2068PCLF)
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Hot Water (540TH)
- Brasstech Supply Stop Valves