Shop All Supply Stop Valves
Brasstech
Angle Valve Kit, 1/2" Sweat in Satin Nickel (Pvd)
Mfr # 416/15S
Zoro # G7191896
product price: $133.00
/ea
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Nickel
- Finish Satin Nickel (PVD)
- Weight 0.4
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 416/15S
- Zoro # G7191896
- UPC # 91388521751
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Height | 2 |
Length | 9 |
Width | 2 |
Details
Body Material | Nickel |
Finish | Satin Nickel (PVD) |
Weight | 0.4 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 1/2" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310037205)
- AMERICAN STANDARD Manual, Commercial BEDPAN CLEANSER W/ WALL NOZZLE W/ HOOK (7866115.002)
- LEGEND VALVE 3/4" PEX ELBOW (460-004NL)
- KOHLER Cap Kit, Seat Hinge, Pair (97388-VF)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- PLUMB PAK STRAIGHT VALVE 1/2"" FIP (PP53PCLF)
- LEGEND VALVE 3/4" T-501X STOP W/CROSS HAND. (107-107)
- SHARKBITE Angle Stop Valve, Push Fit, 1/2 in, 200 psi (24731LF)
- DIXON Brass Angle Hose, Valve, 1-1/2" (AV151)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- Brasstech Valves