Shop All Supply Stop Valves
Brasstech
Angle Valve Kit, 1/2" Sweat in Satin Bronze (Pvd)
Mfr # 416X/10
Zoro # G7188256
Free Shipping & Returns
$200.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Satin Bronze (PVD)
- Width 2
- Height 2
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 416X/10
- Zoro # G7188256
- UPC # 91388865374
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Width | 2 |
Height | 2 |
Length | 9 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.4 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- SLOAN Ecos Conversion Kit, Toilet, Dual Flush, 1.6/1.1 (EBV1004A)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ss (T24859-SS)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- LEGEND VALVE 1/2" S-524 SWEAT BOILER DRAIN (107-148)
- SHARKBITE Tee Stop Valve, Brass, 1/2" x 1/4" Tube (24983)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF x MNPT, PK5 (PPSV-011223-W)
- JONES STEPHENS 1/2" CPVC x 3/8" OD Chrome Plated Multi Turn Supply Stop, Angle (S10320)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve (APXVA123838C)
- Brasstech Supply Stop Valves