Shop All Supply Stop Valves
Brasstech
Angle Valve Kit, 1/2" Sweat in Polished Chrome
Mfr # 416X/26
Zoro # G7192176
product price: $133.00
/ea
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Polished Chrome
- Height 2
- ADA Compliant No
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 416X/26
- Zoro # G7192176
- UPC # 91388247873
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Height | 2 |
Width | 2 |
Length | 9 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.4 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf25Aub-Z3 3/4" Lead Free (LF25AUB-Z3)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- NIBCO PRESS SYSTEM Tee 1-1/4" x 1-1/4" x 1", Press Ends (9100200PC)
- KOHLER 48 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8638-0)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- LEGEND VALVE 1/2" 1960 x 3/8 OD T596 NL CHR (114-706NL)
- LEGEND VALVE 1/2" T-623 CELCON STOP VALVE (202-543)
- PLUMB PAK ANGLE VALVE 1/2"" (PP60PCLF)
- LEGEND VALVE 1/2" T-522 BOILER DRAIN (107-154)
- JONES STEPHENS 5/8" OD x 3/8" OD x 3/8" OD Chrome Pltd Quarter Turn Supply Stop, Dual (S10333)
- Brasstech Supply Stop Valves