Shop All Supply Stop Valves
Brasstech
Angle Valve Kit, 1/2" Sweat in Polished Chrome
Mfr # 416/26
Zoro # G7188913
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Polished Chrome
- Width 2
- ADA Compliant No
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 416/26
- Zoro # G7188913
- UPC # 91388521805
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Width | 2 |
Height | 2 |
Length | 9 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.4 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T2007 SWT x PEX NO LEAD DR (101-600NL)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 1/2" (4373001880)
- ALL-SOURCE 3/4in. x 27-Male to 55/64in. x 27 Small Aerator Faucet Adapter (W-1143LF)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-0)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- JOHNSON CONTROLS T-4506-201 Da Pneumatic Dual (T-4506-201)
- LEGEND VALVE 3/4" T-533HP NO LEAD HEAVY NK (107-268NL)
- PROLINE SERIES Retro-fit Ball Valve 3/8" Fem Comp x 3/8Od Straight Stop (191-099HC)
- HAUSEN 1/2 in. Nominal Push Connect Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Angle Valve, 10PK (HA-SS106-10)
- LEGEND VALVE 1/2 SWT x 3/8 OD S-581 NO LEAD (114-113NL)
- Brasstech Supply Stop Valves