Shop All Supply Stop Valves
Brasstech
Angle Valve Kit, 1/2" Sweat in Polished Brass Uncoated (Living)
Mfr # 416X/03N
Zoro # G7194985
Free Shipping & Returns
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 0.4
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 416X/03N
- Zoro # G7194985
- UPC # 91388247736
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Height | 2 |
Length | 9 |
Width | 2 |
Details
Body Material | Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.4 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P553)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Plug SCH 40 (8114320)
- MOEN Contemporary 30" Towel Bar (P5130BN)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, FNPT (384TE010)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- LEGEND VALVE 3/4" T-531HP HEAVY HOSE BIBB (107-264)
- HAUSEN 1/2-in Nominal Compression Inlet x 3/8-in O.D. Compression Outlet Multi-Turn Straight Water Stop (HA-SS108-1)
- JONES STEPHENS Brushed Bronze 3/8" x 20" Closet Supply and 3/8" x 5/8" Angle Stop Kit (S1037BB)
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9000)
- ZURN Lavatory Supply Stop, 3/8 inx3/8 in IPS (Z8800-XL-LR-PC)
- Brasstech Supply Stop Valves