Shop All Supply Stop Valves
Brasstech
Angle Valve Kit, 1/2" Sweat in Flat Black
Mfr # 416/56
Zoro # G7190426
product price: $133.00
/ea
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Flat Black
- ADA Compliant No
- Weight 0.4
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 416/56
- Zoro # G7190426
- UPC # 91388009570
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Width | 2 |
Length | 9 |
Height | 2 |
Details
Finish | Flat Black |
ADA Compliant | No |
Weight | 0.4 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Chrome (LKAV3031CR)
- STEEL & OBRIEN 2-1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-2.5-PL-316)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- ZORO SELECT PVC Knockout Closet Flange, Hub, 4 in x 3 in Pipe Size (1CNW7)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- APOLLO EXPANSIONPEX Pexa Stop Valve 1/2X3/8 (EPXVA1238C)
- PLUMB PAK ANGLE VALVE PEX 1/2X1/4"" (PP2888EZ)
- LEGEND VALVE 1/2" T-505 NO LEAD LONG BONNET (107-257NL)
- JONES STEPHENS Oil Rubbed Bronze Compression Straight Stop 1/2" FIP x 3/8" Comp. (S4314RB)
- KISSLER 1/4-Turn Stop, Angle, 5/8 Inx1/2 In (88-9240)
- Brasstech Supply Stop Valves