Shop All Supply Stop Valves
Brasstech
Angle Valve Kit, 1/2" Sweat in English Bronze
Mfr # 416X/07
Zoro # G7189988
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish English Bronze
- Length 9
- ADA Compliant No
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 416X/07
- Zoro # G7189988
- UPC # 91388217340
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Length | 9 |
Height | 2 |
Width | 2 |
Details
Finish | English Bronze |
ADA Compliant | No |
Weight | 0.4 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 4" (FS-7870-4 E/G)
- ASCO Valve Rebuild Kit, For 3UL29 (310635)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (G-PMFT-25)
- LEGEND VALVE 1-1/4 MIP X CPVC SS TRANS FTG (302-436)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- LEGEND VALVE 3/4" T-537 BALL HOSE BIBB NL (107-168NL)
- NESTLE WATER NORTH AMER 0.25 x 0.125 in. Male Straight Need Valve (207870)
- LEGEND VALVE 3/4" S-621 PVC STOP VALVE (202-534)
- SHARKBITE/CASH ACME 12x38CMP ANG Stop (23036-0000LF)
- LEGEND VALVE 3/4" R672 FEMALE BOILER DRAIN (107-555)
- Brasstech Valves