Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Stainless Steel (Pvd)
Mfr # 403-3/20
Zoro # G7187084
product price: $256.20
/ea
Free Shipping & Returns
$256.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Stainless Steel (PVD)
- Width 2
- ADA Compliant No
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403-3/20
- Zoro # G7187084
- UPC # 91388862229
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Width | 2 |
Height | 0.5 |
Length | 2.5 |
Details
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Weight | 0.35 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat White (104FW P1)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS21834)
- APOLLO PEX 1/2 - 1 in. PEX Crimp Ring Removal Tool (69PTKD0009)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- LEGEND VALVE 1/4 TURN CHROME ESCUTCHEON (102-840)
- LEGEND VALVE 5/8ODX3/8OD T595 NL CHROME STO (114-604NL)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Expansion Barb x 1/4 in. Compression Quarter-Turn Straight Stop Valve (EPXVS1214C)
- HAUSEN 1/2 in. Nominal Compression Inlet x 7/16 in. and 1/2 in. Slip-Joint Outlet 1/4-Turn Angle Valve, 5PK (HA-SS114-5)
- LEGEND VALVE 5/8x3/8x3/8 T-598NL ANGLE STOP (114-631NL)
- Brasstech Supply Stop Valves