Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Satin Nickel (Pvd)
Mfr # 403/15S
Zoro # G7190907
product price: $108.50
/ea
Free Shipping & Returns
$108.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Nickel
- Finish Satin Nickel (PVD)
- Width 1
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403/15S
- Zoro # G7190907
- UPC # 91388341908
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Width | 1 |
Length | 3 |
Height | 1 |
Details
Body Material | Nickel |
Finish | Satin Nickel (PVD) |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way (EHH27ATE25H)
- NIBCO Drop Te, Cast Brnze, 1/2 x 1/2 In, 1/2 In (7125 1/2)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Expansion Barb x 1/4 in. Compression Quarter-Turn Straight Stop Valve (EPXVS1214C)
- KISSLER 1/4-Turn Stop, Angle, 5/8 Inx1/2 In (88-9240)
- PLUMB PAK ANGLE VALVE 3/8""OD (PP51PCLF)
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X C1)
- PLUMB PAK ANGLE VALVE 1/2"" (PP60PCLF)
- Brasstech Valves