Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Satin Nickel (Pvd)
Mfr # 403-3/15S
Zoro # G7195247
product price: $256.20
/ea
Free Shipping & Returns
$256.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Nickel
- Finish Satin Nickel (PVD)
- Length 2.5
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403-3/15S
- Zoro # G7195247
- UPC # 91388301629
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Length | 2.5 |
Height | 0.5 |
Width | 2 |
Details
Body Material | Nickel |
Finish | Satin Nickel (PVD) |
Weight | 0.35 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 elbow, 2" x 2" (79570)
- ZORO SELECT 45 Deg Elbow, 4 In Hub (1WJA4)
- INTERSTATE PNEUMATICS Brass 6 PK (FB804-D6)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Forged Nut (704018-08)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- KISSLER 1/4-Turn Stop, 3-Way, 1/2 Inx3/8 In (88-9305)
- LEGEND VALVE 1/2 R670 MALE BOILER DRAIN (107-543)
- ZORO SELECT Multi-Turn Stop, Straight, 1/2 Inx3/8 In (29-1004LF)
- LEGEND VALVE 1/2" 1960 x 1/4 OD T596 NL CHR (114-705NL)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9235)
- Brasstech Valves