Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Satin Bronze (Pvd)
Mfr # 403X-1/10
Zoro # G7190155
Free Shipping & Returns
$284.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Satin Bronze (PVD)
- Weight 0.85
- Length 6
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 403X-1/10
- Zoro # G7190155
- UPC # 91388862588
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Length | 6 |
Height | 3 |
Width | 3 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.85 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Victorian Stabilization Plate (RP37490)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,316, Thrd (4381036460)
- JOHN B SANFILIPPO & SON Valve 1/4In X 1/4In Straight (PPSV040808WP)
- ZORO SELECT P-Trap, 1-1/2 in Pipe Size, Slip Connection, 10 in Overall Lg, Plastic, White (35375)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp x 3/8 Inch Comp Dual Outlet & Dual Shut Off Multi-Turn Angle Stop Valve (4405681)
- JONES STEPHENS Chrome Plated Quarter Turn Repair Stop Valve (S10355)
- LEGEND VALVE 8" CHROME LOG LIGHTER KEY (102-824)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch Comp x 1/4 Inch Comp Multi Turn Brass Angle Stop (4405603)
- EVERFLOW Washing Machine Replacement Valve 1/2" CPVC Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540C)
- Brasstech Supply Stop Valves